text.skipToContent text.skipToNavigation

Blind rivet nuts closed coutersunk Steel zinc serrated shank Steel Zinc plated 3 CCSH 35

Specifications

Diameter M3
Length 16 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 5
Grip range 1.5-3.5
l [+0,5/-0] 16
ø d 3
ø dk 7.5
Type 3 CCSH 35

Article numbers

Article number 69195.030.035
EAN 8715494167253
UBB 500570650423
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.