text.skipToContent text.skipToNavigation

Blind rivet nut open, cylindrical head, round serrated body Steel Zinc plated 5 OCH 80

Specifications

Diameter M5
Length 19 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 7
Grip range 5.5-8.0
l [+0,5/-0] 19
ø d 5
ø dk 10
Type 5 OCH 80

Article numbers

Article number 69135.050.080
EAN 8715494138963
UBB 500512032763
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.