text.skipToContent text.skipToNavigation

Blind rivet nut open, cylindrical head, round serrated body Steel Zinc plated 3 OCH 40

Specifications

Diameter M3
Length 11.5 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 5
Grip range 2.5-4.0
l [+0,5/-0] 11.5
ø d 3
ø dk 7
Type 3 OCH 40

Article numbers

Article number 69135.030.040
EAN 8715494167208
UBB 500570649953
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.