text.skipToContent text.skipToNavigation

Blind rivet nut open, cylindrical head, round serrated body Steel Zinc plated 10 OCH 120

Specifications

Diameter M10
Length 30 mm
Material Steel
Surface treatment Zinc plated

Dimensions

Drill ø 12
Grip range 9.0-12.0
l [+0,5/-0] 30
ø d 10
ø dk 16
Type 10 OCH 120

Article numbers

Article number 69135.100.120
EAN 8715494172073
UBB 500512033340
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.