text.skipToContent text.skipToNavigation

Blind rivet nut open, cylindrical head, round serrated body Aluminium 8 OCH 80

Specifications

Diameter M8
Length 22.5 mm
Material Aluminium

Dimensions

Drill ø 11
Grip range 5.5-8.0
l [+0,5/-0] 22.5
ø d 8
ø dk 15
Type 8 OCH 80

Article numbers

Article number 69315.080.080
EAN 8715494172257
UBB 500512035329
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.