text.skipToContent text.skipToNavigation

Blind rivet nut open, cylindrical head, round serrated body Aluminium 6 OCH 80

Specifications

Diameter M6
Length 21 mm
Material Aluminium

Dimensions

Drill ø 9
Grip range 5.5-8.0
l [+0,5/-0] 21
ø d 6
ø dk 12
Type 6 OCH 80

Article numbers

Article number 69315.060.080
EAN 8715494172226
UBB 500512034900
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.