text.skipToContent text.skipToNavigation

Blind rivet nut open, cylindrical head, round serrated body Aluminium 3 OCH 35

Specifications

Diameter M3
Length 11.5 mm
Material Aluminium

Dimensions

Drill ø 5
Grip range 2.5-3.5
l [+0,5/-0] 11.5
ø d 3
ø dk 7
Type 3 OCH 35

Article numbers

Article number 69315.030.035
EAN 8715494147125
UBB 500571114403
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.