text.skipToContent text.skipToNavigation

Blind rivet nut open, cylindrical head, round serrated body Aluminium 10 OCH 120

Specifications

Diameter M10
Length 30 mm
Material Aluminium

Dimensions

Drill ø 12
Grip range 9.0-12.0
l [+0,5/-0] 30
ø d 10
ø dk 16
Type 10 OCH 120

Article numbers

Article number 69315.100.120
EAN 8715494172301
UBB 500512035816
UNSPSC 31161703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.