text.skipToContent text.skipToNavigation

Dome head open end blind rivet Steel / Steel Zinc plated 3,0X12MM


Article number
Diameter
Length
Mandrel material Steel
Head shape Mushroom head
Material body/mandrel Steel / Steel
Rivets end Open
Surface treatment Zinc plated
Packed per 500
Full Box only

Specifications

Diameter 3 mm
Length 12 mm
Mandrel material Steel
Head shape Mushroom head
Material body/mandrel Steel / Steel
Rivets end Open
Surface treatment Zinc plated

Dimensions

D (mm) 3
Drill ø 3.1
Grip range 7.0-9.0
k 0.8
L (mm) 12
ø dk 6.5

Article numbers

Article number 34130.030.012
EAN 8715493362239
UBB 950369055781
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.