text.skipToContent text.skipToNavigation

BIT SEC TP 868 /4GR2-50


868/4 BTZ Square-Plus bits, # 2 x 50 mmBiTorsion bits for square socket screws with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life. This provides the best possible durability together with the matching holder. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-

Article number 81278.402.050
Size bit (mm)
Total length (mm) 50
Model 868/4 BTZ
Packed per 1

Specifications

Size bit (mm) 2
Total length (mm) 50
Model 868/4 BTZ

Description

868/4 BTZ Square-Plus bits, # 2 x 50 mmBiTorsion bits for square socket screws with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life. This provides the best possible durability together with the matching holder. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81278.402.050
EAN 4013288041289
UBB 203232971747
UNSPSC 31161507
Manufacturer article nr  05060148001
Do not close this page. This message will disappear, when the page is fully loaded.