text.skipToContent text.skipToNavigation

Wera 867/1 BDC SB Torx Screwdriver Bit TX10 1/4" Hex 25mm


867/1 BDC SB TORX® bits, TX 10 x 25 mmBits for recessed TORX® screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Come with a Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life

Article number 5U513318
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 10
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Model 867/1 BDC SB

Description

867/1 BDC SB TORX® bits, TX 10 x 25 mmBits for recessed TORX® screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Come with a Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 5U513318
EAN 4013288099778
UBB 500643418816
UNSPSC 31161507
Manufacturer article nr  05134374001
Do not close this page. This message will disappear, when the page is fully loaded.