text.skipToContent text.skipToNavigation

Bit P829121 1/4 inch PZD 1 length 25 mm PROMAT


With torsion zone. Tough/hard. For universal use. S2 steel. For use with hand and power tools. (Conventional cordless screwdriver) Drive: 6.3 mm (1/4″) hexagonal DIN 3126 - C 6.3

Article number 2N455959
Screwing system Cross (X)
Size 1
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 0.25
Two-sided No
Type of cross head Pozidriv PZ

Description

With torsion zone. Tough/hard. For universal use. S2 steel. For use with hand and power tools. (Conventional cordless screwdriver) Drive: 6.3 mm (1/4″) hexagonal DIN 3126 - C 6.3

Article numbers

Article number 2N455959
EAN 4015448570493
UBB 500581462057
UNSPSC 27112814
Manufacturer article nr  4000829121
Do not close this page. This message will disappear, when the page is fully loaded.