text.skipToContent text.skipToNavigation

Milwaukee Forstner Bit 15mm 8mm Round Shank 90mm

Article number 2Z012810
Hole diameter (mm) 15
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand Milwaukee
Commodity code 82079099

Specifications

Hole diameter (mm) 15
Total length (mm) 90
Shaft diameter (mm) 8
Suitable for holding shaft type Cylindrical
With centre drill Yes
Brand Milwaukee
Commodity code 82079099
Type Forstner Bit

Article numbers

Article number 2Z012810
EAN 4002395333738
UBB 500513599125
UNSPSC 23241639
Manufacturer article nr  4932363883
Do not close this page. This message will disappear, when the page is fully loaded.