text.skipToContent text.skipToNavigation

Bit 855/1 Z 1/4 inch PZD 3 length 25 mm WERA


855/1 Z bits, PZ 3 x 25 mmPremium bits for Pozidriv screws. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81539.003.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Model 851/1 Z

Description

855/1 Z bits, PZ 3 x 25 mmPremium bits for Pozidriv screws. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81539.003.025
EAN 4013288014672
UBB 425122104952
UNSPSC 31161507
Manufacturer article nr  05072084001
Do not close this page. This message will disappear, when the page is fully loaded.