text.skipToContent text.skipToNavigation

Bit 851/1 Z 1/4 inch PH 3 length 25 mm WERA


851/1 Z bits, PH 3 x 25 mmTough Wera bits for Phillips screws, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81477.003.025
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Model 851/1 Z

Description

851/1 Z bits, PH 3 x 25 mmTough Wera bits for Phillips screws, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81477.003.025
EAN 4013288013477
UBB 425122103137
UNSPSC 31161507
Manufacturer article nr  05072074001
Do not close this page. This message will disappear, when the page is fully loaded.