text.skipToContent text.skipToNavigation

Bison Mounting adhesive 306018 TUBE 125GR Beige

Article number B0012.306.016
Temperature resistance (°C) -20 - 100
Suitable for concrete Yes
Suitable for wood Yes
Suitable for stone Yes
Suitable for glass Yes
Under pressure processable Yes
Suitable for type of surface Non porous - Non porous

Specifications

Temperature resistance (°C) -20 - 100
Suitable for concrete Yes
Suitable for wood Yes
Suitable for stone Yes
Suitable for glass Yes
Under pressure processable Yes
Suitable for type of surface Non porous - Non porous
Colour after drying Other
Filled Yes
Suitable for PVC Yes
Suitable for PE Yes
Suitable for glassfibre plastic Yes
Suitable for coated steel Yes
Elastic Yes

Article numbers

Article number B0012.306.016
EAN 8710439009407
UBB 710570001515
UNSPSC 31201624
Manufacturer article nr  1306018
Do not close this page. This message will disappear, when the page is fully loaded.