text.skipToContent text.skipToNavigation

BILOC Prevailing torque type hexagon nut, all metal DIN ≈980V Steel Zinc plated 8

Article number
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Specifications

Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Standards

DIN 980-V
ISO 7042

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.