text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey WSM9 1 pieces


Automatic adjustment to workpieces of different thicknesses. Sturdy jaws and base plate made from high-quality cast iron. The copper-plated spindle prevents welding spatter from sticking. Precise 90°-angles

Article number K0488.000.009
Angle (°) 90 - 90
Clamping spread (mm) 90
Material handle Other
Material jaws Malleable cast iron
Brand Bessey
Packed per 1

Specifications

Angle (°) 90 - 90
Clamping spread (mm) 90
Material handle Other
Material jaws Malleable cast iron
Brand Bessey

Description

Automatic adjustment to workpieces of different thicknesses. Sturdy jaws and base plate made from high-quality cast iron. The copper-plated spindle prevents welding spatter from sticking. Precise 90°-angles

Article numbers

Article number K0488.000.009
EAN 4008158016832
UBB 240180150817
UNSPSC 27112124
Manufacturer article nr  WSM9
Do not close this page. This message will disappear, when the page is fully loaded.