text.skipToContent text.skipToNavigation

Bessey WSM12 1 pieces


Automatic adjustment to workpieces of different thicknesses. Sturdy jaws and base plate made from high-quality cast iron. The copper-plated spindle prevents welding spatter from sticking. Precise 90°-angles

Article number K0488.000.012
Angle (°) 90 - 90
Clamping spread (mm) 120
Material handle Other
Material jaws Malleable cast iron
Brand Bessey
Packed per 1

Specifications

Angle (°) 90 - 90
Clamping spread (mm) 120
Material handle Other
Material jaws Malleable cast iron
Brand Bessey
Weight per piece (g) 8200
Commodity code 8205700000

Description

Automatic adjustment to workpieces of different thicknesses. Sturdy jaws and base plate made from high-quality cast iron. The copper-plated spindle prevents welding spatter from sticking. Precise 90°-angles

Article numbers

Article number K0488.000.012
EAN 4008158016825
UBB 240180150999
UNSPSC 27112124
Manufacturer article nr  WSM12
Do not close this page. This message will disappear, when the page is fully loaded.