text.skipToContent text.skipToNavigation

Bessey Welding Table Clamp Tommy Bar Steel 300mm Jaw Opening 140mm Jaw Depth


TW16: Clamping force up to 3,000 N, TW28: Clamping force up to 5,000 N. Precise, individual clamping. Tempered profile and sliding arm for sprung and elastic clamping. Various design versions:. High quality 2-component plastic handle and tommy bar with rounded ends – each with smooth-running trapezoidal threaded spindle and tool-free pressure plate repl

Article number 0X755130
Chucking range (mm) 300 - 300
Jaw length (mm) 140
Packed per 1

Specifications

Chucking range (mm) 300 - 300
Jaw length (mm) 140

Description

TW16: Clamping force up to 3,000 N, TW28: Clamping force up to 5,000 N. Precise, individual clamping. Tempered profile and sliding arm for sprung and elastic clamping. Various design versions:. High quality 2-component plastic handle and tommy bar with rounded ends – each with smooth-running trapezoidal threaded spindle and tool-free pressure plate replacement. Lever handle with an indexing mechanism for controlled, fast and vibration-proof clamping

Article numbers

Article number 0X755130
EAN 4008158036885
UBB 500655963279
UNSPSC 27110000
Manufacturer article nr  TW28-30-14K
Do not close this page. This message will disappear, when the page is fully loaded.