text.skipToContent text.skipToNavigation

Bessey Vise clamps S10ST 10 100-90


Low weight. Parallel clamping with guide rods. Clamping at an angle without guide rods (max. 25°). Easy to attach, with 2 table clamps supplied. On carded hang pack

Article number K0585.000.010
Jaw width (mm) 90
Table foot Yes
Max. clamping width (mm) 100
Brand BESSEY
Packed per 1

Specifications

Jaw width (mm) 90
Table foot Yes
Max. clamping width (mm) 100
Brand BESSEY

Description

Low weight. Parallel clamping with guide rods. Clamping at an angle without guide rods (max. 25°). Easy to attach, with 2 table clamps supplied. On carded hang pack

Article numbers

Article number K0585.000.010
EAN 4008158001401
UBB 240180132922
UNSPSC 27112102
Manufacturer article nr  S10-ST
Do not close this page. This message will disappear, when the page is fully loaded.