text.skipToContent text.skipToNavigation

Bessey Varioclippix XCL2


Long, pointed clamping arm for working in tight spaces. Large throat depth for clamping in borderless areas. Soft, slip-proof grip pads. XCL2-SET – On carded hang pack

Article number K0487.000.002
Overhang length (mm) 60
Max. clamping range (mm) 55
Brand BESSEY
Packed per 24
Full Box only

Specifications

Overhang length (mm) 60
Max. clamping range (mm) 55
Brand BESSEY

Description

Long, pointed clamping arm for working in tight spaces. Large throat depth for clamping in borderless areas. Soft, slip-proof grip pads. XCL2-SET – On carded hang pack

Article numbers

Article number K0487.000.002
EAN 4008158031422
UBB 500511992272
UNSPSC 31162902
Manufacturer article nr  XCL2
Do not close this page. This message will disappear, when the page is fully loaded.