text.skipToContent text.skipToNavigation

Bessey Varioclippix XCL2-Set 2 pieces


Long, pointed clamping arm for working in tight spaces. Large throat depth for clamping in borderless areas. Soft, slip-proof grip pads. XCL2-SET – On carded hang pack

Article number K0487.000.022
Number of parts 2
Clamping range (mm) 55 - 55
Type of clamping mechanism Other
Brand BESSEY
Packed per 24
Full Box only

Specifications

Number of parts 2
Clamping range (mm) 55 - 55
Type of clamping mechanism Other
Brand BESSEY

Description

Long, pointed clamping arm for working in tight spaces. Large throat depth for clamping in borderless areas. Soft, slip-proof grip pads. XCL2-SET – On carded hang pack

Article numbers

Article number K0487.000.022
EAN 4008158031446
UBB 500511992355
UNSPSC 31162902
Manufacturer article nr  XCL2-SET
Do not close this page. This message will disappear, when the page is fully loaded.