text.skipToContent text.skipToNavigation

Bessey Tinsnipscissors D17AL Left 240mm


For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Exceptionally robust: Drop-forged handles. Painted handles. Available in right or left cutting versions

Article number E0417.117.240
Length of blade (mm) 24
Length 240
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 24
Length 240
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Brand BESSEY

Description

For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Exceptionally robust: Drop-forged handles. Painted handles. Available in right or left cutting versions

Article numbers

Article number E0417.117.240
EAN 4010220019559
UBB 404106040664
UNSPSC 44121618
Manufacturer article nr  D17AL
Do not close this page. This message will disappear, when the page is fully loaded.