text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TGK-2K clamping width 400 mm radius 120 mm 2-comp


Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Article number K0415.000.040
Design With rail
Quality class Other
Material Other
Chucking range (mm) 400 - 400
Jaw length (mm) 120
Packed per 1

Specifications

Design With rail
Quality class Other
Material Other
Chucking range (mm) 400 - 400
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
With antislip facility Yes
Brand Bessey
Weight per piece (g) 2520

Description

Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Article numbers

Article number K0415.000.040
EAN 4008158030258
UBB 500570265313
UNSPSC 31162903
Manufacturer article nr  TGK40-2K
Do not close this page. This message will disappear, when the page is fully loaded.