text.skipToContent text.skipToNavigation

Bessey Snips D08L-SB Left 230mm - SB

Article number E0412.208.230
Length of blade (mm) 27
Length (mm) 230
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Bessey

Specifications

Length of blade (mm) 27
Length (mm) 230
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Bessey

Article numbers

Article number E0412.208.230
EAN 4010220024737
UBB 500570798602
UNSPSC 44121618
Manufacturer article nr  D08L-SB
Do not close this page. This message will disappear, when the page is fully loaded.