text.skipToContent text.skipToNavigation

Bessey Snips D08L Left 230 mm


Special flat cutter head enables cutting in narrowest radius. For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article number E0412.108.230
Length of blade (mm) 27
Length (mm) 230
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 27
Length (mm) 230
Operation Universal
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Bessey

Description

Special flat cutter head enables cutting in narrowest radius. For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article numbers

Article number E0412.108.230
EAN 4010220000014
UBB 500570798529
UNSPSC 44121618
Manufacturer article nr  D08L
Do not close this page. This message will disappear, when the page is fully loaded.