text.skipToContent text.skipToNavigation

Bessey Snip shears D16S D16S-Left 240mm


No offset to blades, for short, straight and curved cuts with a large radius in both left and right directions. Edges with micro-serrations for slip-proof working. Available only in left cutting version

Article number E0403.116.240
Longueur de lame (mm) 44
Longueur (mm) 240
Commande Gaucher
Épaisseur max. de plaque (mm) 1.2
Finition droite Oui
Packed per 5
Full Box only

Specifications

Longueur de lame (mm) 44
Longueur (mm) 240
Commande Gaucher
Épaisseur max. de plaque (mm) 1.2
Finition droite Oui
Marque Bessey
Poids par pièce (g) 380

Description

No offset to blades, for short, straight and curved cuts with a large radius in both left and right directions. Edges with micro-serrations for slip-proof working. Available only in left cutting version

Article numbers

Article number E0403.116.240
EAN 4010220001509
UBB 500504884155
UNSPSC 44121618
Manufacturer article nr  D16S
Do not close this page. This message will disappear, when the page is fully loaded.