text.skipToContent text.skipToNavigation

Bessey Shears D860250 D860-250

Article number E0625.860.250
Design Multifunctional shears
Length of blade (mm) 90
With wire cutter No
Length (mm) 250
Direction Ambidextrous
Material handle Other
Weight per piece (g) 370

Specifications

Design Multifunctional shears
Length of blade (mm) 90
With wire cutter No
Length (mm) 250
Direction Ambidextrous
Material handle Other
Weight per piece (g) 370

Article numbers

Article number E0625.860.250
EAN 4010220024560
UBB 203638001503
UNSPSC 44121618
Manufacturer article nr  D860-250
Do not close this page. This message will disappear, when the page is fully loaded.