text.skipToContent text.skipToNavigation

Bessey Shears D860200 D860-200


Robust design. Black handle. Oblong and round handle loops

Article number E0625.860.200
Design Multifunctional shears
Length of blade (mm) 80
With wire cutter No
Length (mm) 200
Direction Ambidextrous
Packed per 1

Specifications

Design Multifunctional shears
Length of blade (mm) 80
With wire cutter No
Length (mm) 200
Direction Ambidextrous
Material handle Other
Brand Bessey

Description

Robust design. Black handle. Oblong and round handle loops

Article numbers

Article number E0625.860.200
EAN 4010220024553
UBB 203638001354
UNSPSC 44121618
Manufacturer article nr  D860-200
Do not close this page. This message will disappear, when the page is fully loaded.