text.skipToContent text.skipToNavigation

Bessey Screw clamp TGRC 80S14 800-140


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article number K0407.080.014
Chucking range (mm) 800 - 800
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes

Description

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article numbers

Article number K0407.080.014
EAN 4008158014371
UBB 500570263417
UNSPSC 31162903
Manufacturer article nr  TGRC80S14
Do not close this page. This message will disappear, when the page is fully loaded.