text.skipToContent text.skipToNavigation

Bessey Screw clamp TGRC 80S12 800-120


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article number K0407.080.012
Chucking range (mm) 800 - 800
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 5
Full Box only

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes

Description

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article numbers

Article number K0407.080.012
EAN 4008158014333
UBB 500570263334
UNSPSC 31162903
Manufacturer article nr  TGRC80S12
Do not close this page. This message will disappear, when the page is fully loaded.