text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Screw clamp TGRC 50S14 500-140


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article number K0407.050.014
Chucking range (mm) 500 - 500
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 5
Full Box only

Specifications

Chucking range (mm) 500 - 500
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey

Description

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article numbers

Article number K0407.050.014
EAN 4008158014098
UBB 500570262831
UNSPSC 31162903
Manufacturer article nr  TGRC50S14
Do not close this page. This message will disappear, when the page is fully loaded.