text.skipToContent text.skipToNavigation

Bessey Screw clamp TGRC 40S14 400-140


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article number K0407.040.014
Chucking range (mm) 400 - 400
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 5
Full Box only

Specifications

Chucking range (mm) 400 - 400
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes

Description

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article numbers

Article number K0407.040.014
EAN 4008158013916
UBB 500570262757
UNSPSC 31162903
Manufacturer article nr  TGRC40S14
Do not close this page. This message will disappear, when the page is fully loaded.