text.skipToContent text.skipToNavigation

Bessey Screw clamp TGRC 12 120-60


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article number K0407.000.012
Chucking range (mm) 120 - 120
Jaw length (mm) 60
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 10
Full Box only

Specifications

Chucking range (mm) 120 - 120
Jaw length (mm) 60
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey

Description

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Article numbers

Article number K0407.000.012
EAN 4008158012995
UBB 500570261684
UNSPSC 31162903
Manufacturer article nr  TGRC12
Do not close this page. This message will disappear, when the page is fully loaded.