text.skipToContent text.skipToNavigation

Bessey Screw clamp TGN80T50 80 800-500


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0413.000.080
Chucking range (mm) 800 - 800
Jaw length (mm) 500
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 500
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0413.000.080
EAN 4008158012872
UBB 500570265230
UNSPSC 31162903
Manufacturer article nr  TGN80T50
Do not close this page. This message will disappear, when the page is fully loaded.