text.skipToContent text.skipToNavigation

Bessey Screw clamp TGN100T30 100 1000-300


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0411.000.100
Chucking range (mm) 1000 - 1000
Jaw length (mm) 300
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 2
Full Box only

Specifications

Chucking range (mm) 1000 - 1000
Jaw length (mm) 300
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand BESSEY

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0411.000.100
EAN 4008158012278
UBB 240180136071
UNSPSC 31162903
Manufacturer article nr  TGN100T30
Do not close this page. This message will disappear, when the page is fully loaded.