text.skipToContent text.skipToNavigation

Bessey Screw clamp TGK 2K 250-2500-120


Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Article number K0415.000.250
Chucking range (mm) 2500 - 2500
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 2500 - 2500
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey

Description

Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Article numbers

Article number K0415.000.250
EAN 4008158030333
UBB 500570266147
UNSPSC 31162903
Manufacturer article nr  TGK250-2K
Do not close this page. This message will disappear, when the page is fully loaded.