text.skipToContent text.skipToNavigation

Bessey Screw clamp TG80S12 80 800-120


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0402.000.080
Fixator Yes
Chucking range (mm) 800 - 800
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
Packed per 5
Full Box only

Specifications

Fixator Yes
Chucking range (mm) 800 - 800
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand BESSEY

Description

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0402.000.080
EAN 4008158010960
UBB 240180133672
UNSPSC 31162903
Manufacturer article nr  TG80S12
Do not close this page. This message will disappear, when the page is fully loaded.