text.skipToContent text.skipToNavigation

Bessey Screw clamp TG60S14 60 600-140


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0403.000.060
Fixator Yes
Chucking range (mm) 600 - 600
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Packed per 5
Full Box only

Specifications

Fixator Yes
Chucking range (mm) 600 - 600
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand BESSEY

Description

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0403.000.060
EAN 4008158010793
UBB 240180163943
UNSPSC 31162903
Manufacturer article nr  TG60S14
Do not close this page. This message will disappear, when the page is fully loaded.