text.skipToContent text.skipToNavigation

Bessey Screw clamp TG40S14 40 400 -140


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0403.000.040
Fixator Yes
Chucking range (mm) 400 - 400
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Packed per 5
Full Box only

Specifications

Fixator Yes
Chucking range (mm) 400 - 400
Jaw length (mm) 140
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand BESSEY

Description

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0403.000.040
EAN 4008158010335
UBB 500570261353
UNSPSC 31162903
Manufacturer article nr  TG40S14
Do not close this page. This message will disappear, when the page is fully loaded.