text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Screw clamp LM 80/10 800-100


Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article number K0445.080.010
Chucking range (mm) 800 - 800
Jaw length (mm) 100
Material jaws Zinc die-cast
Type of clamping mechanism Other
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 100
Material jaws Zinc die-cast
Type of clamping mechanism Other
Brand Bessey

Description

Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article numbers

Article number K0445.080.010
EAN 4008158006475
UBB 240180174346
UNSPSC 31162903
Manufacturer article nr  LM80/10
Do not close this page. This message will disappear, when the page is fully loaded.