text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bessey Screw clamp LM 300-80


Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article number K0445.030.008
Chucking range (mm) 300 - 300
Jaw length (mm) 80
Material jaws Zinc die-cast
Type of clamping mechanism Other
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 300 - 300
Jaw length (mm) 80
Material jaws Zinc die-cast
Type of clamping mechanism Other
Brand Bessey

Description

Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article numbers

Article number K0445.030.008
EAN 4008158005966
UBB 240180173686
UNSPSC 31162903
Manufacturer article nr  LM30/8
Do not close this page. This message will disappear, when the page is fully loaded.