text.skipToContent text.skipToNavigation

Bessey Screw clamp LM 25/5 250-50


Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article number K0445.025.005
Design With rail
Surface protection Other
Quality class Other
Material Other
Brand BESSEY
Packed per 1

Specifications

Design With rail
Surface protection Other
Quality class Other
Material Other
Brand BESSEY

Description

Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article numbers

Article number K0445.025.005
EAN 4008158005607
UBB 240180173199
UNSPSC 31162903
Manufacturer article nr  LM25/5
Do not close this page. This message will disappear, when the page is fully loaded.