text.skipToContent text.skipToNavigation

Bessey Screw clamp LM 15/8 150-80


Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article number K0445.015.008
Chucking range (mm) 150 - 150
Jaw length (mm) 80
Material jaws Zinc die-cast
Type of clamping mechanism Other
Packed per 10
Full Box only

Specifications

Chucking range (mm) 150 - 150
Jaw length (mm) 80
Material jaws Zinc die-cast
Type of clamping mechanism Other

Description

Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article numbers

Article number K0445.015.008
EAN 4008158004853
UBB 240180173355
UNSPSC 31162903
Manufacturer article nr  LM15/8
Do not close this page. This message will disappear, when the page is fully loaded.