text.skipToContent text.skipToNavigation

Bessey Screw clamp BS6N 6N 500-140


Clamping force up to 10,000 N. Tilting and infinitely height‐adjustable. For drilling and light milling work. Lever mechanism for rapid clamping and release

Article number K0446.000.006
Clamping height (mm) 500
Clamping spread (mm) 140
Clamp- and release automatic Yes
Max. clamping force (kN) 10
Brand BESSEY
Packed per 1

Specifications

Clamping height (mm) 500
Clamping spread (mm) 140
Clamp- and release automatic Yes
Max. clamping force (kN) 10
Brand BESSEY

Description

Clamping force up to 10,000 N. Tilting and infinitely height‐adjustable. For drilling and light milling work. Lever mechanism for rapid clamping and release

Article numbers

Article number K0446.000.006
EAN 4008158031729
UBB 500570266972
UNSPSC 27112121
Manufacturer article nr  BS6N
Do not close this page. This message will disappear, when the page is fully loaded.