text.skipToContent text.skipToNavigation

Bessey TGRC Screw Clamp 300mm Cast Iron 80mm Jaw Depth with Wooden Handle


Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Objednací číslo K0407.030.008
Chucking range (mm) 300 - 300
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Baleno po 10
Pouze celé balení

Specifikace

Chucking range (mm) 300 - 300
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 870
Type TGRC Screw Clamp

Popis

Clamping force up to 5,500 N. Ergonomically shaped wood handle. With protective caps on the clamping surfaces. Stable solid flat rail with serration

Čísla materiálu

Objednací číslo K0407.030.008
EAN 4008158013572
UBB 500570262591
UNSPSC 31162903
Výrobní číslo položky TGRC30B8
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.