text.skipToContent text.skipToNavigation

Bessey Punch pliers D3460 34 Bent 60mm


Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article number E0690.034.060
Surface protection Other
Length 270
Jaw width (mm) 60
Brand BESSEY
Packed per 6
Full Box only

Specifications

Surface protection Other
Length 270
Jaw width (mm) 60
Brand BESSEY

Description

Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article numbers

Article number E0690.034.060
EAN 4010220003145
UBB 404103020420
UNSPSC 27112104
Manufacturer article nr  D34-60
Do not close this page. This message will disappear, when the page is fully loaded.