text.skipToContent text.skipToNavigation

Bessey Punch pliers D3360 33 Straight 60mm


Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article number E0690.033.060
Surface protection Other
Length (mm) 270
Jaw width (mm) 60
Cranked No
Brand Bessey
Packed per 1

Specifications

Surface protection Other
Length (mm) 270
Jaw width (mm) 60
Cranked No
Brand Bessey

Description

Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article numbers

Article number E0690.033.060
EAN 4010220003091
UBB 404103020180
UNSPSC 27112104
Manufacturer article nr  D33-60
Do not close this page. This message will disappear, when the page is fully loaded.