text.skipToContent text.skipToNavigation

Bessey Pelican shears D218-300L Left 300mm


For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article number E0477.318.300
Length of blade (mm) 62
Length 300
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 5
Full Box only

Specifications

Length of blade (mm) 62
Length 300
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand BESSEY

Description

For long continuous and straight cuts. Extra long blade is ideal for cutting through metal sheets. D218 – Painted handles. D118 – PVC dipped handles. Available as right cutter (in 300 mm dimension also available as left cutter)

Article numbers

Article number E0477.318.300
EAN 4010220001424
UBB 240106030416
UNSPSC 44121618
Manufacturer article nr  D218-300L
Do not close this page. This message will disappear, when the page is fully loaded.